Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 2.1654 In Id X 0.864 In W
Mfr # 385X
Zoro # G809135344
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 18500 lbf82500 N82.50 kN
- Type Cone
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 385X
- Zoro # G809135344
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 18500 lbf82500 N82.50 kN |
Type | Cone |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-150-SC-PA66-BK)
- DAYTON AX70 Cogged V-Belt, 72" Outside Length, 1/2" Top Width, 1 Ribs (6L248)
- RULAND Shaft Collar, Clamp, 2Pc, 5/16 In, Steel (SP-5-F)
- CLIMAX METAL PRODUCTS M2C-60 Metric Two-Piece Clamping Collar (M2C-60)
- NTN NTN 07210X, Tapered Roller Bearing Cup Single Cup 2 In Od X 05 In W Case Carburized Steel (07210X)
- NTN NTN JM612949, Tapered Roller Bearing Cone 70 Mm Id X 29 Mm W (JM612949)
- NTN NTN M12649, Tapered Roller Bearing Cone 08437 In Id X 072 In W (M12649)
- NTN Tapered Roller Bearing Cone, 1-1/2 (4T-27880)
- NTN NTN 34478, Tapered Roller Bearing Cup Single Cup 47812 In Od X 06875 In W Case Carburized Steel (34478)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- TIMKEN TRB Single Cone <4 OD, 3381-2 (3381-2)
- Ntn Tapered Roller Bearings