Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 1.875 In Id X 1.193 In W
Mfr # 3779
Zoro # G509143281
original price:
$38.59
8% off
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 24500 lbf109000 N109.00 kN
- Temp. Range (F) -40 to 250 ºF
- Type Cone
- Material Case Carburized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 3779
- Zoro # G509143281
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 24500 lbf109000 N109.00 kN |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Material | Case Carburized Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 224" Outside Length, 3 1/2" Top Width, 5 Ribs (5/5V2240)
- ZORO SELECT Straight 1/4 in Hose I.D, 1/2"-14 Thread (707001-0408)
- DIXON FSeries Manual Coupler, 1/2"Hose, 3/4", ST (4FS6)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/4In, SAE 12, SS, PK10 (670040012)
- NTN Cone & Cup - 35 Mm Id X 72 Mm Od X 24.25 Mm W; Single Row; Case Carburized Steel (32207)
- NTN NTN 4T-30208, Cone Cup 40 Mm Id X 80 Mm Od X 1975 Mm W Single Row Case Carburized Steel (4T-30208)
- NTN Tapered Roller Bearing Assy., 1.5 (560/553X)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- NTN Tapered Roller Bearing Cones (26881)
- BOWER Tapered Roller Bearing Cone - 4.875 In Id X 1.5 In W (48286)
- Ntn Tapered Roller Bearings