Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 1.75 In Id X 0.854 In W
Mfr # 355X
Zoro # G109143469
$49.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 15600 lbf69500 N69.50 kN
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
- Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 355X
- Zoro # G109143469
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 15600 lbf69500 N69.50 kN |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Type | Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Valve, Lockout, 3/8 In (4ZM27)
- TRITAN Radial Ball Bearing, PS, 35mm, 6307-2RS (6307 2RS/C3 PRX)
- BESTORQ replacement for M124218 JOHN DEERE 1128DDE Belt for Auger, Ser. No. 210000 & Before, 4LK370 (4LK370)
- LEGACY REUSABLE BALL SWIVEL (LMRP900375BS)
- NTN Tapered Roller Bearing Cone, 07087 (07087)
- NTN Tapered Roller Bearing Assy., 4T-32005X (32005X)
- NTN Tapered Roller Bearing Cones (2789)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN Tapered Roller Brg Cone - 1 In Id X 0.58 In W (4T-44643)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- TIMKEN TRB Single Cone <4 OD, 00050-2 (00050-2)
- Ntn Roller Bearings