Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 1.4375 In Id X 1.135 In W
Mfr # HM89249
Zoro # G609143419
original price:
$28.45
8% off
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 19400 lbf86500 N86.50 kN
- Type Co
- Material Case Carburized Steel
- Temp. Range (F) -40 to 250 ºF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # HM89249
- Zoro # G609143419
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 19400 lbf86500 N86.50 kN |
Type | Co |
Material | Case Carburized Steel |
Temp. Range (F) | -40 to 250 ºF |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Spacer Ring, 1555818 (ET425SR-060A)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (925835)
- LINCOLN LUBRICATION FULLY AUTOMATIC PNEUMATIC GREASE GUN (1162)
- MARADYNE Motor, 12V, 1 Speed, CCW-Fan, 484A (D-001C-484A)
- NTN Tapered Roller Bearing Cone, 3578 (3578)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- NTN Tapered Roller Bearing Cones (25577)
- TIMKEN TIM 9278, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (9278)
- Ntn Tapered Roller Bearings