Shop All Tapered Roller Bearings
Ntn
Tapered Roller Brg Cone - 1 In Id X 1.0013 In W
Mfr # 2687
Zoro # G009143293
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 14500 lbf64500 N64.50 kN
- Temp. Range (F) -40 to 250 ºF
- Material Case Carburized Steel
- Type Cone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Disclaimer:
These products are genuine, original, new, and unused from the manufacturer but may have been repackaged
for sale prior to shipment.
- Brand Ntn
- MFR # 2687
- Zoro # G009143293
- Country of Origin Japan
- Category Tapered Roller Bearings
Details
Dynamic Load Capacity (Lb.) | 14500 lbf64500 N64.50 kN |
Temp. Range (F) | -40 to 250 ºF |
Material | Case Carburized Steel |
Type | Cone |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CCMT 21.51-EM Coated Carbide Insert (6053-0111)
- FESTO Plastic Tubing PEN-10X1, 5-BL (PEN-10X1,5-BL)
- FESTO Standards-Based Cylinder DSNU-25-30-P-A (DSNU-25-30-P-A)
- GATES PowerGrip GT3 Belts - 2M and 3M, 406-2MGT-09 (406-2MGT-09)
- NTN NTN L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (L68149)
- NTN Tapered Roller Brg Cone - 4.25 In Id X 0.844 In W (4T-37425)
- NTN Taper Roller Bearing Cup, 1 49/64in Bore (07204)
- NTN Taper Roller Bearing Cup, 5 5/8in Bore (37625)
- NTN Tapered Roller Bearing Assy., 4T-32308C (32308)
- NTN Tapered Roller Bearing Cones (02872)
- MTK Tapered Roller Bearing, 35mm Bore (32307 A)
- Ntn Roller Bearings