Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cup
Mfr # 4T-LM603014
Zoro # G408638086
product price: $22.05
/ea
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.593 in
- Compatible Cone Manufacturer Part Number LM603049
- Overall Width 0.593 in
- Ring Material Alloy Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-LM603014
- Zoro # G408638086
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.593 in |
Overall Width | 0.593 in |
Housing Fillet Radius | 0.03 in |
Outside Diameter | 3 9/64 in |
Details
Item | Tapered Roller Bearing Cup |
Compatible Cone Manufacturer Part Number | LM603049 |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number LM603049, Cup Width 0.593 in, Lubricant Material Not Applicable, Outside Diameter 3 9/64 in, Overall Width 0.593 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6214Z, 6200 Series Single Row Deep Groove Ball Bearing, 6214Z (6214Z)
- QUINCY COMPRESSOR Quincy QGS 5-HP 60- Gallon Tank Mounted Rotary Screw Air Compressor With Dryer Triv/3/60 (QGS 5 TMD-3)
- BOSTON GEAR 1/3 Hp Motor (PM933AT-B)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 4000 Series (4050-4P)
- NTN Tapered Roller Bearing Cone, 1-1/4 (4T-2580)
- NTN Tapered Roller Bearing Cones (759)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- NTN Tapered Roller Bearing Cones (9278)
- NTN Tapered Roller Bearing Cones (14124)
- NTN Tapered Roller Bearing Assy., 30219U (30219)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.15 In Od X 0.8125 In W; Case Carburized Steel (26830)
- Ntn Tapered Roller Bearings