Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cup
Mfr # 4T-JM716610
Zoro # G408637560
product price: $39.85
/ea
$39.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.944 in
- Outside Diameter 5 7/64 in
- Ring Material Alloy Steel
- Overall Width 0.944 in
- Compatible Cone Manufacturer Part Number JM716648, JM716649
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-JM716610
- Zoro # G408637560
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.944 in |
Outside Diameter | 5 7/64 in |
Overall Width | 0.944 in |
Housing Fillet Radius | 0.1 in |
Details
Item | Tapered Roller Bearing Cup |
Ring Material | Alloy Steel |
Compatible Cone Manufacturer Part Number | JM716648, JM716649 |
System of Measurement | Inch |
Description
Tapered Roller Bearing Cup, Bore Diameter Not Applicable, Compatible Cone Manufacturer Part Number JM716648, JM716649, Cup Width 0.944 in, Lubricant Material Not Applicable, Outside Diameter 5 7/64 in, Overall Width 0.944 in, Ring Material Alloy Steel, System of Measurement Inch, Housing Fillet Radius 0.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 19mm, Steel (MSP-19-F)
- LUBRIPLATE Iso-460/Agma 7 Tacky Fluid For Worm Gear Applications (L0247-035)
- BALDOR-RELIANCE Evaporative Cooler Motor, CWSE, Base (110465-9)
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- NTN Tapered Roller Bearing Cones (14124)
- NTN Tapered Roller Bearing Cones (42620)
- NTN NTN 4T-27875, Tapered Roller Bearing Cone 1375 In Id X 0933 In W (4T-27875)
- NTN NTN 4T-453A, Tapered Roller Bearing Cup Single Cup 425 In Od X 0875 In W Case Carburized Steel (4T-453A)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- NTN Cone & Cup - 25 Mm Id X 47 Mm Od X 15 Mm W; Single Row; Case Carburized Steel (32005)
- TIMKEN TIM-17118, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 17118 (17118)
- Ntn Roller Bearings