Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # M86647
Zoro # G906626622
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.843 in
- Cage Material Steel
- Ring Material Carbon Steel
- Bore Diameter 1 1/8 in
- Outside Diameter 2.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # M86647
- Zoro # G906626622
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.843 in |
Bore Diameter | 1 1/8 in |
Outside Diameter | 2.531 in |
Inside Diameter | 1.125 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Ring Material | Carbon Steel |
Bore Type | Tapered |
Dynamic Load Capacity | 11,600 lbf |
Bearing Industry Number | M86647 |
Number of Rows | One |
Minimum Temperature | -40 Degrees F |
Static Load Capacity | 14,500 lbf |
System of Measurement | Inch |
Compatible Cup Manufacturer Part Number | M86610 |
Maximum Temperature | 250 Degrees F |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE 3/4" Fixed Bore V-Belt Pulley 3.55" OD (2BK34-3/4)
- DAYTON BX76 Cogged V-Belt, 79" Outside Length, 21/32" Top Width, 1 Ribs (3HFC9)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/8 Bore Dia., 20 # of Teeth (40BS20H X 1 1/8)
- CARLISLE RBX105-2 Gold-Ribbon Cog-Band (RBX105-2)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009 X ST3 PX5)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- NTN NTN 4T-3196, Tapered Roller Bearing Cone 13125 In Id X 1181 In W (4T-3196)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- Ntn Tapered Roller Bearings