Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 759
Zoro # G806626630
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.9 in
- Cage Material Steel
- Number of Rows One
- Bearing Industry Number 759
- Dynamic Load Capacity 67,000 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 759
- Zoro # G806626630
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.9 in |
Outside Diameter | 6.299 in |
Inside Diameter | 3.5 in |
Bore Diameter | 3 1/2 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Number of Rows | One |
Bearing Industry Number | 759 |
Dynamic Load Capacity | 67,000 lbf |
Compatible Cup Manufacturer Part Number | 752 |
Ring Material | Carbon Steel |
System of Measurement | Inch |
Bore Type | Tapered |
Minimum Temperature | -40 Degrees F |
Static Load Capacity | 99,000 lbf |
Maximum Temperature | 250 Degrees F |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Linear Sleeve Bearing, ID 3/4 In (PS1216-08)
- WORLD WIDE FITTINGS Flat Face O-Ring Cap Assembly Insert & Nut (4129X16)
- SKF SKF-6202RS, Single Row Ball Brgs, 6202RS (6202RS)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 460VAC (SFD212JG4YB07D07)
- NTN Taper Roller Bearing Cup, 1 49/64in Bore (07204)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- NTN Taper Roller Bearing Cup, 2 1/8in Bore (M86610)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN Tapered Roller Bearing Cones (25577)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cup <4 OD, #09195 (09195)
- Ntn Tapered Roller Bearings