Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 745A
Zoro # G006626607
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.837 in
- Cage Material Steel
- Bore Type Tapered
- Bore Diameter 2 3/4 in
- Dynamic Load Capacity 64,500 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 745A
- Zoro # G006626607
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.837 in |
Bore Diameter | 2 3/4 in |
Inside Diameter | 2.75 in |
Outside Diameter | 5.905 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Bore Type | Tapered |
Dynamic Load Capacity | 64,500 lbf |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Static Load Capacity | 93,500 lbf |
Ring Material | Carbon Steel |
Bearing Industry Number | 745A |
Number of Rows | One |
Compatible Cup Manufacturer Part Number | 742 |
Maximum Temperature | 250 Degrees F |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 3.15 inch OD (23V315JA)
- SPEEDAIRE Air Cylinder, 2 in Bore, 5 in Stroke, Round Body Single Acting (6CRC1)
- WILKERSON Filter (MTP-95-546)
- BANDO Power King, M20 (M20)
- NTN NTN JHM318410, Tapered Roller Bearing Cup Single Cup 155 Mm Od X 355 Mm W (JHM318410)
- NTN Tapered Roller Unit Bearing (4T-CR1-0868)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- NTN Tapered Roller Bearing Cone, 24780 (24780)
- NTN Tapered Roller Bearing Assy., 30202 (30202)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- NTN NTN 4T-27820, Tapered Roller Bearing Cup Single Cup 3151 In Od X 07288 In W Case Carburized Steel (4T-27820)
- Ntn Roller Bearings