Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 67790
Zoro # G206626599
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.875 in
- Cage Material Steel
- Ring Material Carbon Steel
- System of Measurement Inch
- Number of Rows One
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 67790
- Zoro # G206626599
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.875 in |
Inside Diameter | 7 in |
Outside Diameter | 9.75 in |
Bore Diameter | 7 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Ring Material | Carbon Steel |
System of Measurement | Inch |
Number of Rows | One |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 67790 |
Dynamic Load Capacity | 83,000 lbf |
Static Load Capacity | 175,000 lbf |
Compatible Cup Manufacturer Part Number | 67720 |
Bore Type | Tapered |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Double Row Ball Bearings (45507)
- ZORO SELECT A57 Outside59.2 Pitch58.3 (42W401)
- DAYTON B131 V-Belt, 134" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ9)
- PARKER Coupler Plug, Steel, Hose Barb, 50 cfm (5E)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- NTN Tapered Roller Bearing Cones (14124)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- NTN NTN 4T-HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (4T-HM804848)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (29675)
- Ntn Roller Bearings