Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 67780
Zoro # G306626567
product price: $601.99
/ea
Free Shipping & Returns
$601.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.875 in
- Cage Material Steel
- Number of Rows One
- Maximum Temperature 250 Degrees F
- Dynamic Load Capacity 83,000 lbf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 67780
- Zoro # G306626567
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.875 in |
Inside Diameter | 6.5 in |
Bore Diameter | 6 1/2 in |
Outside Diameter | 9.75 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Number of Rows | One |
Maximum Temperature | 250 Degrees F |
Dynamic Load Capacity | 83,000 lbf |
System of Measurement | Inch |
Bore Type | Tapered |
Minimum Temperature | -40 Degrees F |
Static Load Capacity | 175,000 lbf |
Bearing Industry Number | 67780 |
Ring Material | Carbon Steel |
Compatible Cup Manufacturer Part Number | 67720 |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PBC LINEAR Standard Linear Bearing, 2 In. (FL32)
- TIMKEN Spherical Roller Bearing, SRB <400mm OD (23024 CJW33C4)
- GATES PowerGrip GT3 Belts - 2M and 3M, 450-3MGT-06 (450-3MGT-06)
- TSUBAKI Clevis Connector, Leaf, PK5 (BL534CL)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- NTN Tapered Roller Bearing Cones (3478)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- NTN NTN M201047, Tapered Roller Bearing Cone 15625 In Id X 087 In W (M201047)
- NTN Tapered Roller Bearing Cone, 2-3/16 (4T-28680)
- TIMKEN Tapered Roller Bearing <4 Od, Trb Single Cone <4 Od (15115)
- Ntn Tapered Roller Bearings