Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 641
Zoro # G706626556
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.625 in
- Cage Material Steel
- Static Load Capacity 67,000 lbf
- Number of Rows One
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 641
- Zoro # G706626556
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.625 in |
Outside Diameter | 5.125 in |
Bore Diameter | 2 5/8 in |
Inside Diameter | 2.625 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Static Load Capacity | 67,000 lbf |
Number of Rows | One |
Maximum Temperature | 250 Degrees F |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 641 |
Ring Material | Carbon Steel |
System of Measurement | Inch |
Dynamic Load Capacity | 48,000 lbf |
Compatible Cup Manufacturer Part Number | 632 |
Bore Type | Tapered |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 77" Outside Length, 7/8" Top Width, 1 Ribs (C73)
- APACHE Apache 2 x 50' PVC Lay Flat Discharge Hose w/ C x E Poly Cam & Groove Fittings, (98138049)
- TB WOODS Dura-Flex Tire Coupling Hub, WE5, Bore 1" (WE5H1)
- MARTIN SPROCKET & GEAR Spk Roller Bs, 80BS27 1 15/16 (80BS27 1 15/16)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- NTN NTN 28682, Tapered Roller Bearing Cone 225 In Id X 09688 In W (28682)
- NTN Tapered Roller Bearing Cone, 48290 (48290)
- NTN Tapered Roller Brg Cone - 1.75 In Id X 0.675 In W (4T-12175)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- NTN NTN 2879, Tapered Roller Bearing Cone 125 In Id X 09375 In W (2879)
- TIMKEN Tapered Roller Bearing <4 OD, TRB Single Cone <4 OD (HM804843)
- Ntn Tapered Roller Bearings