Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 598
Zoro # G606626601
Free Shipping & Returns
$85.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.43 in
- Cage Material Steel
- Maximum Temperature 250 Degrees F
- Compatible Cup Manufacturer Part Number 592A
- Outside Diameter 5.812 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 598
- Zoro # G606626601
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.43 in |
Outside Diameter | 5.812 in |
Inside Diameter | 3.625 in |
Bore Diameter | 3 5/8 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Maximum Temperature | 250 Degrees F |
Compatible Cup Manufacturer Part Number | 592A |
Ring Material | Carbon Steel |
Bore Type | Tapered |
Number of Rows | One |
System of Measurement | Inch |
Static Load Capacity | 71,000 lbf |
Dynamic Load Capacity | 44,500 lbf |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 598 |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN883-M16X1.5-20-A-MS Breather Valve (883-M16X1.5-20-A-MS)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAS 1 1/2)
- U.S. MOTORS Motor, 1/3, 1/5 HP, 1075, 48Y, 115/208-230V (5522ET)
- BESTORQ Aftermarket RAMACHER 83048 Replacement Belt, B48 (B48)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- NTN Tapered Roller Bearing Assy., 4T-32005X (32005X)
- NTN Tapered Roller Brg Cup - Single Cup; 4 In Od X 0.7813 In W; Case Carburized Steel (28920)
- NTN NTN 65390, Tapered Roller Bearing Cone 19375 In Id X 175 In W (65390)
- Ntn Roller Bearings