Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 529
Zoro # G706626549
original price:
$71.99
10% off
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.42 in
- Cage Material Steel
- Ring Material Carbon Steel
- Bore Type Tapered
- Inside Diameter 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 529
- Zoro # G706626549
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.42 in |
Inside Diameter | 2 in |
Bore Diameter | 2 in |
Outside Diameter | 3.937 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Ring Material | Carbon Steel |
Bore Type | Tapered |
Compatible Cup Manufacturer Part Number | 522 |
Bearing Industry Number | 529 |
Number of Rows | One |
Maximum Temperature | 250 Degrees F |
Static Load Capacity | 42,000 lbf |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Dynamic Load Capacity | 33,500 lbf |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #Mc202-V16, Mc Series, Lockable Isolation Valve, MODular Compact, Poppet-Type, 3/2-Way Valve, (MC202-V16)
- TITAN PRO Motor Dual Run Cap, 60/5MFD, 370-440V, Oval (TOCFD605)
- CHICAGO PNEUMATIC XPALP932 Metric V-Belt, 937mm Outside Length, 13mm Top Width, 1 Ribs (0367010060)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 3/8"-18 Thread Size (SST-N3M)
- NTN NTN 15250X, Tapered Roller Bearing Cup Single Cup 25 In Od X 0625 In W Case Carburized Steel (15250X)
- NTN Tapered Roller Brg Cone - 1 In Id X 0.58 In W (4T-44643)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- NTN Tapered Roller Bearing Assy., 1.187 (495A/493)
- NTN NTN 34478, Tapered Roller Bearing Cup Single Cup 47812 In Od X 06875 In W Case Carburized Steel (34478)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (L44610)
- TIMKEN TIM-3994, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3994 (3994)
- Ntn Roller Bearings