Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 47679
Zoro # G106626552
$71.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.312 in
- Cage Material Steel
- Bearing Industry Number 47679
- Static Load Capacity 61,500 lbf
- Bore Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 47679
- Zoro # G106626552
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.312 in |
Bore Diameter | 3 in |
Outside Diameter | 5.25 in |
Inside Diameter | 3 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Bearing Industry Number | 47679 |
Static Load Capacity | 61,500 lbf |
Bore Type | Tapered |
System of Measurement | Inch |
Number of Rows | One |
Ring Material | Carbon Steel |
Dynamic Load Capacity | 38,500 lbf |
Maximum Temperature | 250 Degrees F |
Compatible Cup Manufacturer Part Number | 47620 |
Minimum Temperature | -40 Degrees F |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA FLXZLA PRO HOSE 3/8""X25' (HFZP3825YW2)
- TB WOODS L-Jaw Coupling Hub, L070, Sint Iron, 5/8" (L07058)
- GATES PowerGrip GT3 Belts - 2M and 3M, 393-3MGT-09 (393-3MGT-09)
- WEG Bidl Led Block 110-130Vac (CSW-BIDLF-2E10)
- NTN Tapered Roller Bearing Assy., 4T-32004X (32004X)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- NTN Tapered Roller Bearing Cone, 387A (387A)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- NTN NTN 25577, Tapered Roller Bearing Cone 1688 In Id X 1 In W (25577)
- TIMKEN TIM-3382, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3382 (3382)
- Ntn Roller Bearings