Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 4559
Zoro # G506626633
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.581 in
- Cage Material Steel
- Bearing Industry Number 4559
- Static Load Capacity 53,000 lbf
- Compatible Cup Manufacturer Part Number 4535
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4559
- Zoro # G506626633
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.581 in |
Outside Diameter | 4.085 in |
Bore Diameter | 1 49/64 in |
Inside Diameter | 1.771 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Bearing Industry Number | 4559 |
Static Load Capacity | 53,000 lbf |
Compatible Cup Manufacturer Part Number | 4535 |
Bore Type | Tapered |
Number of Rows | One |
Maximum Temperature | 250 Degrees F |
Dynamic Load Capacity | 36,500 lbf |
System of Measurement | Inch |
Ring Material | Carbon Steel |
Minimum Temperature | -40 Degrees F |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUYERS PRODUCTS 90 GPM Return Line Filter Head 1-1/2 Inch NPT/15 PSI Bypass (FH415)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 12 # of Teeth (80BS12H X 1 1/2)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-7/8" Bore (SF-46)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN Tapered Roller Bearing Cone, 2-1/16 (4T-28584)
- NTN Tapered Roller Bearing Cones (26881)
- NTN Tapered Roller Bearing Cones (02872)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- Ntn Tapered Roller Bearings