Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 3490
Zoro # G406626559
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.172 in
- Cage Material Steel
- Maximum Temperature 250 Degrees F
- Static Load Capacity 25,600 lbf
- Minimum Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 3490
- Zoro # G406626559
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.172 in |
Inside Diameter | 1.5 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 3.123 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Maximum Temperature | 250 Degrees F |
Static Load Capacity | 25,600 lbf |
Minimum Temperature | -40 Degrees F |
Dynamic Load Capacity | 20,900 lbf |
System of Measurement | Inch |
Number of Rows | One |
Bearing Industry Number | 3490 |
Ring Material | Carbon Steel |
Compatible Cup Manufacturer Part Number | 3420 |
Bore Type | Tapered |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Tube, Intercooler (32211708)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 440V, Round (2MEJ6)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 91" ) 13" x2" x5" (A-A89K)
- NATIONAL Small Bore Inch Seal, 415683 (415683)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- NTN NTN 4T-3196, Tapered Roller Bearing Cone 13125 In Id X 1181 In W (4T-3196)
- NTN Taper Roller Bearing Cup, 3 1/2in Bore (382A)
- NTN Taper Roller Bearing Cup, 5 5/8in Bore (37625)
- NTN Roller Bearing Assy., 4T-LM67048/LM67010 (LM67048/LM67010)
- NTN Tapered Roller Brg Cup - Single Cup; 3.3465 In Od X 0.5313 In W; Case Carburized Steel (18720)
- TIMKEN TIM-6455 3110-100-3122, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od, 6455 31101003122 (6455 3110-100-3122)
- Ntn Tapered Roller Bearings