Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 26881
Zoro # G406626610
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1 in
- Cage Material Steel
- Dynamic Load Capacity 17,200 lbf
- Outside Diameter 3 in
- Bore Type Tapered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 26881
- Zoro # G406626610
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1 in |
Outside Diameter | 3 in |
Inside Diameter | 1.562 in |
Bore Diameter | 1 9/16 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Dynamic Load Capacity | 17,200 lbf |
Bore Type | Tapered |
Bearing Industry Number | 26881 |
Static Load Capacity | 21,900 lbf |
Ring Material | Carbon Steel |
Maximum Temperature | 250 Degrees F |
Compatible Cup Manufacturer Part Number | 25820, 25821 |
System of Measurement | Inch |
Minimum Temperature | -40 Degrees F |
Number of Rows | One |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 1 1/2 HP, 145T Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (145TTDR6028)
- PARKER Manual Air Control Valve, 4-Way, 1/4In NPT (522811000)
- BANDO Ht QD Tb Pulley Sk, P72-8M-50 (P72-8M-50)
- OETIKER STEEL PINCH CLAMP, PK10 (10100024-10pk)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- NTN Tapered Roller Brg Cone - 1 In Id X 0.58 In W (4T-44643)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- NTN Tapered Roller Bearing Cones (42620)
- NTN Cone & Cup - 65 Mm Id X 100 Mm Od X 23 Mm W; Single Row; Through Hardened Steel (32013)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- TIMKEN TRB Cage & Roller SubAssembly, 11BC-2 (11BC-2)
- Ntn Roller Bearings