Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 25820
Zoro # G906626608
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.75 in
- Outside Diameter 2 7/8 in
- Ring Material Alloy Steel
- Bore Diameter 36.487 mm
- For Cup Width 19.05 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 25820
- Zoro # G906626608
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.75 in |
Outside Diameter | 2 7/8 in |
Bore Diameter | 36.487 mm |
For Cup Width | 19.05 mm |
Overall Width | 19.05 mm |
Details
Item | Tapered Roller Bearing Cup |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Compatible Cone Manufacturer Part Number | 4T-25880, 4T-25878, 4T-25877, |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6211 2RS, Single Row Ball Brgs, 6211 2RS (6211 2RS)
- PARKER Compressed Air Filter, Pipe Size 3/4" NPT (07F46AC)
- PARKER Air Cylinder, 1 1/2 in Bore, 4 in Stroke, Round Body Double Acting (1.50DSR04.00)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- NTN Tapered Roller Bearing Cone, 07100 (07100)
- NTN Tapered Roller Bearing Cones (495A)
- NTN Tapered Roller Bearing Assy., 0.591 (4T-07100/07204)
- NTN NTN 320/28X, Cone Cup 28 Mm Id X 52 Mm Od X 16 Mm W Single Row Case Carburized Steel (320/28X)
- NTN Tapered Roller Bearing Cones (JLM506810)
- NTN NTN M201011, Tapered Roller Bearing Cup Single Cup 2875 In Od X 084 In W Case Carburized Steel (M201011)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- Ntn Roller Bearings