Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 25578
Zoro # G406626603
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1 in
- Cage Material Steel
- Static Load Capacity 22,000 lbf
- Maximum Temperature 250 Degrees F
- Bore Diameter 1 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 25578
- Zoro # G406626603
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1 in |
Bore Diameter | 1 11/16 in |
Inside Diameter | 1.687 in |
Outside Diameter | 3.228 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Static Load Capacity | 22,000 lbf |
Maximum Temperature | 250 Degrees F |
System of Measurement | Inch |
Compatible Cup Manufacturer Part Number | 25520, 25521 |
Minimum Temperature | -40 Degrees F |
Bearing Industry Number | 25578 |
Ring Material | Carbon Steel |
Bore Type | Tapered |
Number of Rows | One |
Dynamic Load Capacity | 17,100 lbf |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK12 (L0145-063)
- DYNAQUIP CONTROLS 1-1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P2S27AJSR06310A)
- WESTWARD Grease Gun, Lever, Hose, 10,000 psi (4BY72)
- IKO Shell Needle Roller Bearing, Inch, #BA1010ZOH (BA1010ZOH)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- NTN Tapered Roller Bearing Assy., 4T-30205 (30205)
- NTN Tapered Roller Bearing Cone, JM714249 (JM714249)
- NTN NTN 34478, Tapered Roller Bearing Cup Single Cup 47812 In Od X 06875 In W Case Carburized Steel (34478)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- Ntn Tapered Roller Bearings