Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 15116
Zoro # G506626626
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.812 in
- Cage Material Steel
- Ring Material Carbon Steel
- Outside Diameter 2.437 in
- Maximum Temperature 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 15116
- Zoro # G506626626
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.812 in |
Outside Diameter | 2.437 in |
Inside Diameter | 1.185 in |
Bore Diameter | 1 11/64 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Ring Material | Carbon Steel |
Maximum Temperature | 250 Degrees F |
Bore Type | Tapered |
System of Measurement | Inch |
Dynamic Load Capacity | 10,500 lbf |
Compatible Cup Manufacturer Part Number | 15245, 15250 |
Bearing Industry Number | 15116 |
Number of Rows | One |
Minimum Temperature | -40 Degrees F |
Static Load Capacity | 12,100 lbf |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6009JEM, Single Row Ball Brgs, 6009JEM (6009JEM)
- FESTO Vacuum Generator VN-07-M-I3-PQ2-VT2 (VN-07-M-I3-PQ2-VT2)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- LINCOLN Hydraulic Coupler, 1/8" NPT (81980)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- NTN Tapered Roller Bearing Assy., 4T-30204 (30204)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- NTN NTN 4T-3420, Tapered Roller Bearing Cup Single Cup 3125 In Od X 09375 In W Case Carburized Steel (4T-3420)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-15100)
- NTN Tapered Roller Bearing Cone, 3578 (3578)
- TIMKEN TIM-3329B, Tapered Roller Bearing 4 Od, Trb Single Cup Flanged 4 Od, 3329B (3329B)
- Ntn Tapered Roller Bearings