Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 14274
Zoro # G606626595
original price:
$12.69
10% off
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cup Width 0.625 in
- Bore Diameter 34.976 mm
- Ring Material Alloy Steel
- System of Measurement Inch
- For Cup Width 15.875 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 14274
- Zoro # G606626595
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cup Width | 0.625 in |
Bore Diameter | 34.976 mm |
For Cup Width | 15.875 mm |
Outside Diameter | 2 45/64 in |
Overall Width | 15.875 mm |
Details
Item | Tapered Roller Bearing Cup |
Ring Material | Alloy Steel |
System of Measurement | Inch |
Compatible Cone Manufacturer Part Number | 4T-14138A, 4T-14137A, 4T-14131 |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1" Male Pipe X 1/2" Female Pipe, Reducer Bushing (5406-16-08)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 69" ) 10" x6" x1.5" (A-A67K)
- GAST Gast Standard 1Am-Nrv-63A Air Motor (1AM-NRV-63A)
- CLIMAX METAL PRODUCTS 1C-150-S One-Piece Clamping Collar (1C-150-S)
- NTN Tapered Roller Bearing Cones (02872)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- NTN Spherical Roller Brg - 140 Mm Id X 300 Mm Od X 102 Mm W; Tapered Bore; Steel Cage (22328 BD1C3KW33)
- NTN Tapered Roller Bearing Cone, 2788 (2788)
- NTN Tapered Roller Bearing Cones (L44649)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- TIMKEN TIM-342S, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342S (342S)
- Ntn Tapered Roller Bearings