Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cones
Mfr # 14124
Zoro # G506626596
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 0.771 in
- Cage Material Steel
- Compatible Cup Manufacturer Part Number 14274
- Outside Diameter 2.714 in
- Minimum Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 14124
- Zoro # G506626596
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 0.771 in |
Outside Diameter | 2.714 in |
Inside Diameter | 1.25 in |
Bore Diameter | 1 1/4 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Steel |
Compatible Cup Manufacturer Part Number | 14274 |
Minimum Temperature | -40 Degrees F |
Ring Material | Carbon Steel |
Static Load Capacity | 13,000 lbf |
Dynamic Load Capacity | 10,900 lbf |
Bore Type | Tapered |
Number of Rows | One |
System of Measurement | Inch |
Maximum Temperature | 250 Degrees F |
Bearing Industry Number | 14124 |
Roller Material | Carbon Steel |
Description
Tapered Roller Bearing Cones
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Bearing, Bore 60mm, Industry 6012-2RSJEM (6012 2RS JEM)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928006755, Pressure Line, 10 micron, Outside-In (MF0435994)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1120027.00)
- CHAMPION PNEUMATIC Valve Set, (r10d and R15b) (Z5155)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN NTN 4T-2582, Tapered Roller Bearing Cone 125 In Id X 09983 In W (4T-2582)
- NTN Taper Roller Bearing Cup, 2 43/64in Bore (LM102910)
- NTN Tapered Roller Bearing Assy., 30202 (30202)
- NTN NTN 4T-H715311, Tapered Roller Bearing Cup Single Cup 5375 In Od X 14375 In W Case Carburized Steel (4T-H715311)
- BOWER Tapered Roller Bearing Cone - 1.25 In Id X 1.0928 In W (HM88542)
- Ntn Roller Bearings