Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, M88048
Mfr # M88048
Zoro # G7618345
product price: $14.55
/ea
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.3125 in
- Cone Width 0.875 in
- Max. Shaft Fillet Radius (In.) 0.03 in
- Dynamic Load Capacity (Lb.) 12,700 lb
- Static Load Capacity (Lb.) 16,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # M88048
- Zoro # G7618345
- UPC # 4547359490060
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.3125 in |
Cone Width | 0.875 in |
Max. Shaft Fillet Radius (In.) | 0.03 in |
Shaft Fillet Radius | 0.8 mm |
Inside Diameter | 1.313 in |
Outside Diameter | 2.559 in |
Bore Diameter | 1 5/16 in |
Bore Diameter Tolerance | +0 to 0.013 mm |
Description
Tapered Roller Bearing Cone, Bearing Industry Number M88048, Bore Diameter 1 5/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number M88010, Cone Width 0.875 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.559 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0 to 0.013 mm, Dynamic Load Capacity 62.5 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 1 In Pipe (5102)
- SMC Speed Control Valve, 1/4 In, NPT x Tube (AS3211F-N02-07S)
- MARATHON MOTORS 3-Phase General Purpose Motors, 3/4 HP, 56HC Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D99082)
- GUARDAIR Flextension, 12 In. (86FLX012)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- NTN NTN 4T LM806649, Tapered Roller Bearing Cone 2125 In Id X 075 In W (4T LM806649)
- NTN NTN 532A, Tapered Roller Bearing Cup Single Cup 4375 In Od X 11875 In W Case Carburized Steel (532A)
- NTN NTN 25577, Tapered Roller Bearing Cone 1688 In Id X 1 In W (25577)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- NTN Tapered Roller Bearing Cones (25820)
- Ntn Tapered Roller Bearings