Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, LM67048L
Mfr # LM67048L
Zoro # G0186499
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.25 in
- Cone Width 0.66 in
- Dynamic Load Capacity (Lb.) 7,750 lb
- Static Load Capacity (Lb.) 9,200 lb
- Temp. Range (F) -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # LM67048L
- Zoro # G0186499
- UPC # 4547359482676
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.25 in |
Cone Width | 0.66 in |
Bore Diameter | 1 1/4 in |
Bore Diameter Tolerance | +0.0008 to -0.0000 in |
Outside Diameter | 2.205 in |
Inside Diameter | 1.25 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM67048L, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PZ09, Compatible Cup Manufacturer Part Number LM67010, Cone Width 0.66 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.205 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Micro-V Belts, 360J4 (360J4)
- SMC Pressure Relief, 3 Port Valve 3/4" Port (VHS50-N06A-Z)
- ARO Solenoid Air Control Valve, 1/4 In, 12VDC (CAT66P-012-D)
- MILLENNIUM FILTER Hydraulic Filter, replaces VICKERS 229AS10035A, Pressure Line, 10 micron (ZX-229AS10035A)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- NTN Tapered Roller Bearing Cone, LM501349 (LM501349)
- NTN Taper Roller Bearing Cup, 3 1/2in Bore (382A)
- NTN NTN HM88649, Tapered Roller Bearing Cone 1375 In Id X 1 In W (HM88649)
- NTN NTN 653, Tapered Roller Bearing Cup Single Cup 575 In Od X 125 In W Case Carburized Steel (653)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- A&S Tapered Roller Set, 0.75inBore, 0.875in.W (21075/21212)
- Ntn Tapered Roller Bearings