Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, LM48548
Mfr # LM48548
Zoro # G0184864
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.375 in
- Cone Width 0.72 in
- Dynamic Load Capacity (Lb.) 10,500 lb
- Static Load Capacity (Lb.) 12,600 lb
- Temp. Range (F) -40 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # LM48548
- Zoro # G0184864
- UPC # 4547359482003
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.375 in |
Cone Width | 0.72 in |
Shaft Fillet Radius | 0.155 in |
Outside Diameter | 2.402 in |
Inside Diameter | 1.375 in |
Bore Diameter | 1 3/8 in |
Bore Diameter Tolerance | +0.0008 to -0.0000 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number LM48548, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PZ04, Compatible Cup Manufacturer Part Number LM48510, Cone Width 0.72 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.402 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- CONGRESS 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 6.00" OD (CA0600X075KW)
- CLIMAX METAL PRODUCTS MRC-12-KW Metric Set Screw Coupling with Keyway (MRC-12-KW)
- SPRAYON Anti-Seize, 8oz. Brush Top Bottle (S62008000)
- NTN NTN 320/28X, Cone Cup 28 Mm Id X 52 Mm Od X 16 Mm W Single Row Case Carburized Steel (320/28X)
- NTN Tapered Roller Bearing Cone, JLM506849 (JLM506849)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- KOYO Tapered Roller, 40mm Bore, 19.75mm W (30208JR)
- Ntn Roller Bearings