Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JM822049
Mfr # JM822049
Zoro # G0188696
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.3307 in
- Cone Width 1.378 in
- Max. Shaft Fillet Radius (In.) 0.12 in
- Dynamic Load Capacity (Lb.) 47,000 lb
- Static Load Capacity (Lb.) 80,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # JM822049
- Zoro # G0188696
- UPC # 4547359082753
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3307 in |
Cone Width | 1.378 in |
Max. Shaft Fillet Radius (In.) | 0.12 in |
Outside Diameter | 6.26 in |
Inside Diameter | 4.331 in |
Bore Diameter | 4 21/64 in |
Shaft Fillet Radius | 3 mm |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JM822049, Bore Diameter 4 21/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY86, Compatible Cup Manufacturer Part Number JM822010, Cone Width 1.378 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.26 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 212 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Set Screw Conveyor Hanger Bearing Ucsh 205-16 1" Id, 154616 (154616)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74153, Return Line, 15 micron, Outside-In (MF0585770)
- UNIVERSAL HYDRAULIC ADPTR1/2""X1/2"" (39004380)
- THOMSON Pillow Block, 1.000 In Bore, 6.000 In L (TWN16OPN)
- NTN Tapered Roller Brg Cone - 1.25 In Id X 0.66 In W (LM67048)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- NTN NTN 532A, Tapered Roller Bearing Cup Single Cup 4375 In Od X 11875 In W Case Carburized Steel (532A)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN NTN 39580, Tapered Roller Bearing Cone 225 In Id X 11875 In W (39580)
- NTN Tapered Roller Bearing Cone, 07087 (07087)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM12710)
- Ntn Roller Bearings