Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JM205149
Mfr # JM205149
Zoro # G0190750
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.9685 in
- Cone Width 1.102 in
- Max. Shaft Fillet Radius (In.) 0.12 in
- Dynamic Load Capacity (Lb.) 23,800 lb
- Static Load Capacity (Lb.) 31,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # JM205149
- Zoro # G0190750
- UPC # 4547359480092
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 in |
Cone Width | 1.102 in |
Max. Shaft Fillet Radius (In.) | 0.12 in |
Bore Diameter | 1 31/32 in |
Shaft Fillet Radius | 3 mm |
Inside Diameter | 1.969 in |
Outside Diameter | 3.346 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JM205149, Bore Diameter 1 31/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY80, Compatible Cup Manufacturer Part Number JM205110, Cone Width 1.102 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.346 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 118 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Stainless06MJ-06MOR-SS (SS-6400-06-06-FG)
- MTK Ball Bearing, 75mmBore, 130mm, 25mm (6215 2Z/C3)
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- PERFORMANCE TOOL Wilmar 243194 Lock on Grease Coupler (243194)
- NTN NTN JM612949, Tapered Roller Bearing Cone 70 Mm Id X 29 Mm W (JM612949)
- NTN NTN 31597, Tapered Roller Bearing Cone 14375 In Id X 1125 In W (31597)
- NTN Tapered Roller Bearing Assy., 22.75 mm (4T-30307)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- NTN Cone & Cup - 45 Mm Id X 75 Mm Od X 20 Mm W; Single Row; Case Carburized Steel (32009 X ST3 PX5)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- NTN Tapered Roller Bearing Cones (67780)
- Ntn Tapered Roller Bearings