Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JLM813049
Mfr # JLM813049
Zoro # G7618424
original price:
$75.29
8% off
new price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.7559 in
- Cone Width 0.984 in
- Max. Shaft Fillet Radius (In.) 0.04 in
- Dynamic Load Capacity (Lb.) 24,100 lb
- Static Load Capacity (Lb.) 38,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # JLM813049
- Zoro # G7618424
- UPC # 4547359479713
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.7559 in |
Cone Width | 0.984 in |
Max. Shaft Fillet Radius (In.) | 0.04 in |
Outside Diameter | 4.134 in |
Bore Diameter | 2 3/4 in |
Shaft Fillet Radius | 1 mm |
Inside Diameter | 2.756 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JLM813049, Bore Diameter 2 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number JLM813010, Cone Width 0.984 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.134 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 108 kN, Inside Diameter 2.756 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 5L730 (5L730)
- BROWNING 2 Groove Cast Iron Bushed Bore Multiple Sheave, 2TB52 (2TB52)
- CONTINENTAL CONTITECH 5VX1250 Cogged V-Belt, 125" Outside Length, 5/8" Top Width, 1 Ribs (5VX1250)
- D&D 106" Outside Length, 1/2" Top Width, 1 Ribs (A104/4L1060)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN Tapered Roller Bearing Cone, 748S (748S)
- NTN Tapered Roller Bearing Cones (67780)
- NTN Taper Roller Bearing Cup, 2 63/64in Bore (JLM104910)
- NTN Tapered Roller Bearing Assy., 4T-33206 (33206)
- NTN Tapered Roller Bearing Assy., 4T-32306 (32306)
- NTN NTN HM89443, Tapered Roller Bearing Cone 13125 In Id X 1125 In W (HM89443)
- Ntn Tapered Roller Bearings