Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JLM714149
Mfr # JLM714149
Zoro # G7618406
product price: $50.55
/ea
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.9528 in
- Cone Width 0.984 in
- Max. Shaft Fillet Radius (In.) 0.12 in
- Dynamic Load Capacity (Lb.) 24,300 lb
- Static Load Capacity (Lb.) 37,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # JLM714149
- Zoro # G7618406
- UPC # 4547359082036
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.9528 in |
Cone Width | 0.984 in |
Max. Shaft Fillet Radius (In.) | 0.12 in |
Bore Diameter | 2 15/16 in |
Outside Diameter | 4.35 in |
Shaft Fillet Radius | 3 mm |
Inside Diameter | 2.953 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JLM714149, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number JLM714110, Cone Width 0.984 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.35 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 105 kN, Inside Diameter 2.953 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2C-037-A Two-Piece Clamping Collar (2C-037-A)
- TSUBAKI Sprocket , 60 Chain Size, 3/4 Bore Dia., 16 # of Teeth (60B16)
- BOSTON GEAR SpurGear, 64DP, 20PA, 160Teeth, Brass (Y64160)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D703)
- NTN Taper Roller Bearing Cup, 1 3/4in Bore (07196)
- NTN Taper Roller Bearing Cup, 3 17/32in Bore (JHM807012)
- NTN NTN 53178, Tapered Roller Bearing Cone 175 In Id X 11142 In W (53178)
- NTN Taper Roller Bearing Cone, 1.250 Bore In (4T-LM67048V2)
- NTN Tapered Roller Bearing Cones (M12649)
- NTN Tapered Roller Bearing Cone, LM104949 (LM104949)
- TIMKEN TIM-A4049, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, A4049 (A4049)
- Ntn Tapered Roller Bearings