Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JLM104948
Mfr # JLM104948
Zoro # G7618293
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.9685 in
- Cone Width 0.846 in
- Max. Shaft Fillet Radius (In.) 0.12 in
- Dynamic Load Capacity (Lb.) 15,600 lb
- Static Load Capacity (Lb.) 21,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # JLM104948
- Zoro # G7618293
- UPC # 4547359479249
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 in |
Cone Width | 0.846 in |
Max. Shaft Fillet Radius (In.) | 0.12 in |
Bore Diameter | 1 31/32 in |
Outside Diameter | 3.071 in |
Inside Diameter | 1.969 in |
Shaft Fillet Radius | 3 mm |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JLM104948, Bore Diameter 1 31/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY73, Compatible Cup Manufacturer Part Number JLM104910, Cone Width 0.846 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.071 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 77.5 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Cone Muffler (57065)
- MILTON M Style Plug, 1/8" MNPT, PK10 (726)
- BANDO TimingBelt, SynchroHT, Neoprene, 2000-8M-30 (2000-8M-30)
- PRIMEFIT Hi Flow Plug Steel 1/4" x 1/4" Male - Bulk 25PCS (HP1414MS-B25-P)
- NTN Taper Roller Bearing Cone, 2.625 Bore In (HM212049)
- NTN Tapered Roller Bearing Assy., 4T-32206 (32206)
- NTN Tapered Roller Bearing Cup (4T-LM603014)
- NTN Tapered Roller Bearing Cone, LM12749 (LM12749)
- NTN Taper Roller Bearing Cone, 0.750 Bore In (4T-LM11949V1)
- NTN NTN 4T-H715345, Tapered Roller Bearing Cone 28125 In Id X 18125 In W (4T-H715345)
- BOWER Tapered Roller Bearing Cup - Single Cup; 4.5 In Od X 1.375 In W; Case Carburized Steel (65320-2)
- Ntn Roller Bearings