Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JHM720249
Mfr # JHM720249
Zoro # G7618634
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.937 in
- Cone Width 1.574 in
- Max. Shaft Fillet Radius (In.) 0.12 in
- Dynamic Load Capacity (Lb.) 57,500 lb
- Static Load Capacity (Lb.) 93,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # JHM720249
- Zoro # G7618634
- UPC # 4547359081749
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.937 in |
Cone Width | 1.574 in |
Max. Shaft Fillet Radius (In.) | 0.12 in |
Bore Diameter | 3 59/64 in |
Outside Diameter | 5.866 in |
Shaft Fillet Radius | 0.12 in |
Inside Diameter | 3.93 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JHM720249, Bore Diameter 3 59/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY69, Compatible Cup Manufacturer Part Number JHM720210, Cone Width 1.574 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.866 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 213 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Manifold, Metal, NPT, 3 In. L (M20-250-3)
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (B36/5L390)
- WEATHERHEAD Fitting 1In Tubex1In Pipe Male Connector (C5205X16)
- LUBRIPLATE No. 1242, Drum, Heavy Duty, Tacky White Lithium Grease (L0106-040)
- NTN Tapered Roller Bearing Cones (26881)
- NTN NTN 31520, Tapered Roller Bearing Cup Single Cup 3 In Od X 09375 In W Case Carburized Steel (31520)
- NTN NTN 15113, Tapered Roller Bearing Cone 1125 In Id X 08125 In W (15113)
- NTN Tapered Roller Bearing Cone, LM603049 (LM603049)
- NTN Tapered Roller Bearing Cones (4559)
- NTN NTN 2780, Tapered Roller Bearing Cone 14365 In Id X 101 In W (2780)
- TIMKEN TIM 643, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (643)
- Ntn Roller Bearings