Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, JHM522649
Mfr # JHM522649
Zoro # G7618643
original price:
$231.99
7% off
new price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.3307 in
- Cone Width 1.811 in
- Max. Shaft Fillet Radius (In.) 0.12 in
- Dynamic Load Capacity (Lb.) 75,500 lb
- Static Load Capacity (Lb.) 123,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # JHM522649
- Zoro # G7618643
- UPC # 4547359081657
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.3307 in |
Cone Width | 1.811 in |
Max. Shaft Fillet Radius (In.) | 0.12 in |
Bore Diameter | 4 21/64 in |
Shaft Fillet Radius | 3 mm |
Inside Diameter | 4.331 in |
Outside Diameter | 6.772 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number JHM522649, Bore Diameter 4 21/64 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number JHM522610, Cone Width 1.811 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.772 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 340 kN, Inside Diameter 4.331 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, VG, 35mm ID, Nitrile Rubber (356205VG)
- ZORO SELECT V-Belt, Cogged, BX96 (51EU45)
- PARKER Air Line Lockout Valve, NPT, 2 13/16" W (PS856P)
- PIX V-Belt, Cogged 5/8 X 80 (5VX800)
- NTN Tapered Roller Bearing Assy., 29.25 mm (4T-30310D)
- NTN Tapered Roller Bearing Cones (4559)
- NTN Tapered Roller Brg Cone - 4.25 In Id X 0.844 In W (4T-37425)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- NTN NTN 17887, Tapered Roller Bearing Cone 17807 In Id X 08125 In W (17887)
- NTN NTN M88010, Tapered Roller Bearing Cup Single Cup 26875 In Od X 06875 In W Case Carburized Steel (M88010)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- Ntn Tapered Roller Bearings