Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 749
Mfr # 749
Zoro # G0190778
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.3475 in
- Cone Width 1.837 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 64,500 lb
- Static Load Capacity (Lb.) 93,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 749
- Zoro # G0190778
- UPC # 4547359589344
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.3475 in |
Cone Width | 1.837 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter | 3 11/32 in |
Inside Diameter | 3.348 in |
Outside Diameter | 5.591 in |
Shaft Fillet Radius | 3.5 mm |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 749, Bore Diameter 3 11/32 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY32, Compatible Cup Manufacturer Part Number 742, Cone Width 1.837 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.591 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 289 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Power Unit Pumping Station 12V 1.3 Flow, 2500 PSI, 6 Qt. Poly Tank, Sae 6 (253157)
- MILTON INDUSTRIES Hose Ferrule Crimping Tool (s-314MKIT)
- FERNCO HUB PVC DONUT 2""CI X 2"" (P22U-205)
- WD-40 Protective White Lithium Grease10 oz. Aerosol Can (300615)
- NTN Cone & Cup - 65 Mm Id X 100 Mm Od X 23 Mm W; Single Row; Through Hardened Steel (32013)
- NTN Tapered Roller Bearing Cone, LM11749 (LM11749)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- NTN Tapered Roller Bearing Cone, 13687 (13687)
- NTN Tapered Roller Bearing Cones (3478)
- NTN Tapered Roller Brg Cup - Single Cup; 2.875 In Od X 0.9063 In W; Case Carburized Steel (HM88510)
- Ntn Roller Bearings