Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 748S
Mfr # 748S
Zoro # G7618537
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 in
- Cone Width 1.837 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 64,500 lb
- Static Load Capacity (Lb.) 93,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 748S
- Zoro # G7618537
- UPC # 4547359454895
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3 in |
Cone Width | 1.837 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter | 3 in |
Inside Diameter | 3 in |
Outside Diameter | 5.591 in |
Shaft Fillet Radius | 0.137 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 748S, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PY32, Compatible Cup Manufacturer Part Number 742, Cone Width 1.837 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.591 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 289 kN, Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Hydraulic Adapter 1-1/4" Male Jic X 1-1/4" Male Pipe, Straight (2404-20-20)
- MARATHON MOTORS 3-Phase Severe Duty Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,768 Nameplate RPM (256TTFCD6529)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-864)
- NTN Tapered Roller Bearing Cone, 15123 (15123)
- NTN Tapered Roller Bearing Cones (759)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN NTN 16284, Tapered Roller Bearing Cup Single Cup 2844 In Od X 0625 In W Case Carburized Steel (16284)
- TRITAN Tapered Roller Bearing Set, 1.5-in. Bore Dia., 2.5625-in. Outside Dia., 0.78-in. Width (LM29749/10)
- Ntn Roller Bearings