Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 596
Mfr # 596
Zoro # G0184609
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.375 in
- Cone Width 1.43 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 44,500 lb
- Static Load Capacity (Lb.) 71,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 596
- Zoro # G0184609
- UPC # 4547359541588
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.375 in |
Cone Width | 1.43 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter | 3 3/8 in |
Inside Diameter | 3.375 in |
Shaft Fillet Radius | 0.137 in |
Outside Diameter | 5.315 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 596, Bore Diameter 3 3/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTW8, Compatible Cup Manufacturer Part Number 592A, Cone Width 1.43 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 5.315 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 199 kN, Inside Diameter 3.375 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" Split Shaft Collar 4PK (74721)
- ALL TOOL DEPOT 3/4" NPT HEAVY DUTY 3 Stages Filter Regulator Lubricator Oiler Combo (AUTO DRAIN) (C706NA)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-1/4 (CB202410)
- FESTO Push-In T-Fitting QSMTL-G1/8-6 (QSMTL-G1/8-6)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN Tapered Roller Bearing Cone, 748S (748S)
- NTN Tapered Roller Bearing Cone, 07097 (07097)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN Tapered Roller Bearing Cone, 07087 (07087)
- Ntn Tapered Roller Bearings