Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 48290
Mfr # 48290
Zoro # G7618302
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5 in
- Cone Width 1.5 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 55,500 lb
- Static Load Capacity (Lb.) 111,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 48290
- Zoro # G7618302
- UPC # 4547359534351
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 5 in |
Cone Width | 1.5 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Outside Diameter | 6.929 in |
Inside Diameter | 5 in |
Bore Diameter | 5 in |
Shaft Fillet Radius | 0.137 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 48290, Bore Diameter 5 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX93, Compatible Cup Manufacturer Part Number 48220, Cone Width 1.5 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 6.929 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 249 kN, Inside Diameter 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Drive Belt, Ingersoll Rand (22108393)
- AMETEK Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd (115963)
- DANFOSS Coupler Plug, (M)NPT, 1, Brass (100512)
- POWERFLITE B108 111" Outside Length, 21/32" Top Width, 1 Ribs (B108-2)
- NTN Tapered Roller Bearing Assy., 4T-32008X (32008X)
- NTN Taper Roller Bearing Cup, 3 49/64in Bore (29520)
- NTN Tapered Roller Bearing Cup - Single Cup; 1.781 In Od X 0.475 In W; Case Carburized Steel (LM12710 W/LM12749)
- NTN Taper Roller Bearing Cup, 1 49/64in Bore (07204)
- NTN NTN HM903247, Tapered Roller Bearing Cone 175 In Id X 11142 In W (HM903247)
- NTN Tapered Roller Bearing Cones (HM237545)
- NTN Taper Roller Bearing Cup, 5 1/2in Bore (JHM720210)
- Ntn Roller Bearings