Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 42687
Mfr # 42687
Zoro # G7618232
$66.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 in
- Cone Width 1.22 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 32,000 lb
- Static Load Capacity (Lb.) 48,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 42687
- Zoro # G7618232
- UPC # 4547359533415
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3 in |
Cone Width | 1.22 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter | 3 in |
Inside Diameter | 3 in |
Bore Diameter Tolerance | +0.0008 to -0.0000 in |
Outside Diameter | 4.764 in |
Shaft Fillet Radius | 0.137 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 42687, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 42620, Cone Width 1.22 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.764 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0008 to -0.0000 in, Dynamic Load Capacity 150 kN, Inside Diameter 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" Multipurpose Air Hose 300 psi Red (20026985)
- WD-40 EZ-REACH®, Lubricant, Aerosol Can, 14.4 oz (490194)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- MARATHON MOTORS HazLoc, 1/3 HP, 1725 RPM, 208-230/460V (056T17E5309)
- NTN NTN 3979, Tapered Roller Bearing Cone 225 In Id X 1183 In W (3979)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- NTN Tapered Roller Bearing Cone, LM501349 (LM501349)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- TIMKEN TIM-388TD, Tapered Roller Bearing 4 Od, Trb Double Row Cone 4 Od, 388TD (388TD)
- Ntn Roller Bearings