Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 3982
Mfr # 3982
Zoro # G7618354
original price:
$41.49
14% off
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.5 in
- Cone Width 1.182 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 28,100 lb
- Static Load Capacity (Lb.) 42,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 3982
- Zoro # G7618354
- UPC # 4547359598346
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.5 in |
Cone Width | 1.182 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Shaft Fillet Radius | 0.137 in |
Inside Diameter | 2.5 in |
Bore Diameter | 2 1/2 in |
Outside Diameter | 4.173 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3982, Bore Diameter 2 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX80, Compatible Cup Manufacturer Part Number 3920, Cone Width 1.182 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.173 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 132 kN, Inside Diameter 2.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FHP Sheave, BK80 x 3/4 (BK8034)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 11E, EPDM Rubber (11)
- VIBCO Electric Vibrator, 1.27/0.64 A, 115VAC, 1 Phase (SPR-60HD)
- MARTIN SPROCKET & GEAR Spk Roller B Stainless, 35B17SS (35B17SS)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- NTN Tapered Roller Bearing Assy., 4T-30208 (30208)
- NTN Tapered Roller Brg Cone - 1.25 In Id X 0.66 In W (LM67048)
- NTN Tapered Roller Bearing Cone, LM48548 (LM48548)
- NTN Tapered Roller Bearing Assy., 30 mm (33112U)
- NTN Tapered Roller Bearing Cones (3478)
- PEER Tapered Roller Bearing Cone (L44649)
- Ntn Roller Bearings