Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 39581
Mfr # 39581
Zoro # G7618363
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.25 in
- Cone Width 1.187 in
- Max. Shaft Fillet Radius (In.) 0.31 in
- Dynamic Load Capacity (Lb.) 34,500 lb
- Static Load Capacity (Lb.) 50,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 39581
- Zoro # G7618363
- UPC # 4547359532920
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.25 in |
Cone Width | 1.187 in |
Max. Shaft Fillet Radius (In.) | 0.31 in |
Inside Diameter | 2.25 in |
Shaft Fillet Radius | 0.314 in |
Outside Diameter | 4.213 in |
Bore Diameter | 2 1/4 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 39581, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 1YTX5, Compatible Cup Manufacturer Part Number 39520, Cone Width 1.187 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.213 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 153 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-9/16 to 2-1/2In, SAE 32, PK10 (5332)
- MORSE Torque Limiter Model - 350A, 350A-1 TL 1 FB (350A-1 TL 1 FB)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 72 In L, CS (1 1/4 GKS-1045-72)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- NTN NTN 4T-HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (4T-HM804848)
- NTN Tapered Roller Bearing Cone, 07087 (07087)
- NTN Tapered Roller Bearing Cones (67780)
- NTN Tapered Roller Bearing Cone, 3982 (3982)
- NTN Taper Roller Bearing Cup, 6 23/32in Bore (HH221410)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- TIMKEN TIM-07079#3, Tapered Roller Bearing 4 Od, Trb Single Cone Precision 4 Od, 070793 (07079#3)
- Ntn Tapered Roller Bearings