Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 387AS
Mfr # 387AS
Zoro # G7618433
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.25 in
- Cone Width 0.864 in
- Max. Shaft Fillet Radius (In.) 0.2 in
- Dynamic Load Capacity (Lb.) 18,500 lb
- Static Load Capacity (Lb.) 23,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ntn
- MFR # 387AS
- Zoro # G7618433
- UPC # 4547359532494
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.25 in |
Cone Width | 0.864 in |
Max. Shaft Fillet Radius (In.) | 0.2 in |
Inside Diameter | 2.25 in |
Bore Diameter | 2 1/4 in |
Shaft Fillet Radius | 0.196 in |
Outside Diameter | 3.622 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 387AS, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX75, 55PX77, Compatible Cup Manufacturer Part Number 382, 382A, Cone Width 0.864 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.622 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 86.5 kN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLITE 4L610 61" Outside Length, 1/2" Top Width, 1 Ribs (4L610-2)
- NATIONAL Small Bore Metric Seals, 28X38X7-R2LS32-S (28X38X7-R2LS32-S)
- SKF Bearing, Bore 30mm, Industry 6006-2ZJEM (6006 2Z JEM)
- APACHE Apache 3 FNPT Plated Steel Round Hole Strainer, (70001500)
- NTN Tapered Roller Bearing Cones (25880)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN Tapered Roller Bearing Assy., 4T-33205 (33205)
- NTN NTN 4T-598A, Tapered Roller Bearing Cone 3625 In Id X 143 In W (4T-598A)
- NTN NTN LM29748, Tapered Roller Bearing Cone 15 In Id X 072 In W (LM29748)
- NTN Tapered Roller Bearing Cone, 25877 (25877)
- KOYO Tapered Roller, 85mm Bore, 130mm OD (32017JR)
- Ntn Tapered Roller Bearings