Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 387A
Mfr # 387A
Zoro # G7618485
original price:
$24.65
9% off
new price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.25 in
- Cone Width 0.864 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 18,500 lb
- Static Load Capacity (Lb.) 23,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 387A
- Zoro # G7618485
- UPC # 4547359298079
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.25 in |
Cone Width | 0.864 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Inside Diameter | 2.25 in |
Bore Diameter | 2 1/4 in |
Shaft Fillet Radius | 0.137 in |
Outside Diameter | 3.622 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 387A, Bore Diameter 2 1/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX75, 55PX77, Compatible Cup Manufacturer Part Number 382, 382A, Cone Width 0.864 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.622 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 86.5 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-A24)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, B Section, 21/32 in W Top, 54.9 in L Outside (B52R)
- MAIN FILTER MP FILTRI HP1351A10AN Replacement/Interchange Hydraulic Filter (MF0058606)
- WEATHERHEAD Hose Adapter, 1/8", NPTF, 1/8", NPTF (3200X2)
- NTN Tapered Roller Bearing Cone, 21075 (21075)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN Tapered Roller Bearing Assy., 32 mm (32018XU)
- NTN NTN 4T LM806649, Tapered Roller Bearing Cone 2125 In Id X 075 In W (4T LM806649)
- NTN Tapered Roller Bearing Cone, LM102949 (LM102949)
- BOWER Tapered Roller Bearing Cup - Single Cup; 1.57 In Od X 0.42 In W; Case Carburized Steel (LM11710)
- Ntn Roller Bearings