Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 3578
Mfr # 3578
Zoro # G0186149
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.75 in
- Cone Width 1.215 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 21,100 lb
- Static Load Capacity (Lb.) 26,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 3578
- Zoro # G0186149
- UPC # 4547359531473
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.75 in |
Cone Width | 1.215 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Outside Diameter | 3.13 in |
Inside Diameter | 1.75 in |
Bore Diameter | 1 3/4 in |
Shaft Fillet Radius | 0.137 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 3578, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX70, Compatible Cup Manufacturer Part Number 3520, Cone Width 1.215 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.13 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 104 kN, Inside Diameter 1.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEGIS Bearing Protection Ring, Dia. 5/8 In (KIT SGR-0.625-UK)
- PARKER Directional Valve, Solenoid, Closed, 12 VDC (D1VW001CNKW)
- CLIMAX METAL PRODUCTS 2C-018-S Two-Piece Clamping Collar (2C-018-S)
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- NTN NTN 386A, Tapered Roller Bearing Cone 1875 In Id X 0864 In W (386A)
- NTN Tapered Roller Bearing Cone, JHM522649 (JHM522649)
- NTN NTN 15113, Tapered Roller Bearing Cone 1125 In Id X 08125 In W (15113)
- NTN Tapered Roller Bearing Cone, 15117 (15117)
- NTN Tapered Roller Bearing Cone, HH221449 (HH221449)
- NTN Tapered Roller Bearing Cones (495A)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88649-N)
- Ntn Roller Bearings