Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 34300
Mfr # 34300
Zoro # G7618652
product price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3 in
- Cone Width 0.905 in
- Max. Shaft Fillet Radius (In.) 0.08 in
- Dynamic Load Capacity (Lb.) 20,300 lb
- Static Load Capacity (Lb.) 43,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 34300
- Zoro # G7618652
- UPC # 4547359531152
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3 in |
Cone Width | 0.905 in |
Max. Shaft Fillet Radius (In.) | 0.08 in |
Outside Diameter | 4.567 in |
Inside Diameter | 3 in |
Bore Diameter | 3 in |
Shaft Fillet Radius | 0.078 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 34300, Bore Diameter 3 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX69, Compatible Cup Manufacturer Part Number 34478, 34500, Cone Width 0.905 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.567 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 101 kN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.75 x 21in PL, T56 (210L075)
- NSK NSK 6312ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6312ZZ C3)
- TERRE PRODUCTS V-Groove Drive Pulley - 2.5'' Dia. - 3/4'' Bore - Die Cast (5125034)
- MEC 3/8 in. I.D. High Pressure Hose 3/8 in. Female Flare Swivel Two 36 in. L Replaces 511523 (MER613-36)
- NTN Tapered Roller Bearing Cone, 15101 (15101)
- NTN NTN JM612949, Tapered Roller Bearing Cone 70 Mm Id X 29 Mm W (JM612949)
- NTN Tapered Roller Bearing Cone, 14138A (14138A)
- NTN NTN 26820, Tapered Roller Bearing Cup Single Cup 31562 In Od X 08125 In W Case Carburized Steel (26820)
- NTN Tapered Roller Bearing Cone, JLM104948 (JLM104948)
- NTN Cone & Cup - 70 Mm Id X 125 Mm Od X 26.25 Mm W; Single Row; Through Hardened Steel (30214)
- NTN Tapered Roller Bearing Cones (14124)
- Ntn Tapered Roller Bearings