Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 29685
Mfr # 29685
Zoro # G0190525
product price: $54.09
/ea
$54.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.875 in
- Cone Width 1 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 23,600 lb
- Static Load Capacity (Lb.) 38,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 29685
- Zoro # G0190525
- UPC # 4547359525588
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.875 in |
Cone Width | 1 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Shaft Fillet Radius | 0.137 in |
Outside Diameter | 4.291 in |
Bore Diameter | 2 7/8 in |
Inside Diameter | 2.875 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 29685, Bore Diameter 2 7/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Manufacturer Part Number 29620, Cone Width 1 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.291 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 105 kN, Inside Diameter 2.875 in, Ring Material Grade 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX D16F05GAV, Pressure Line, 5 micron, Outside-In (MF0614257)
- DAYTON 4L340 V-Belt, 34" Outside Length, 1/2" Top Width, 1 Ribs (4L340)
- SKF SKF 6205-2Z, Single Row Ball Bearings (6205-2Z)
- CLIMAX METAL PRODUCTS MRC-12-KW4H@90 Metric Set Screw Coupling with Keyway (MRC-12-KW4H@90)
- NTN Tapered Roller Bearing Cone, 13/16 (4T-12580)
- NTN NTN 4T-3820, Tapered Roller Bearing Cup Single Cup 3375 In Od X 09375 In W Case Carburized Steel (4T-3820)
- NTN NTN HM804848, Tapered Roller Bearing Cone 1906 In Id X 11563 In W (HM804848)
- NTN NTN 4T-3720, Tapered Roller Bearing Cup Single Cup 36718 In Od X 09375 In W Case Carburized Steel (4T-3720)
- NTN NTN 4T-L68149, Tapered Roller Bearing Cone 13775 In Id X 066 In W (4T-L68149)
- NTN Tapered Roller Bearing Cone, 07087 (07087)
- TIMKEN TRB Metric Assembly <4 OD, 30206M-90KM1 (30206M-90KM1)
- Ntn Tapered Roller Bearings