Ntn

Tapered Roller Bearing Cone, 29590


product price: $46.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Bore Dia. (In.) 2.625 in
  • Cone Width 1 in
  • Max. Shaft Fillet Radius (In.) 0.14 in
  • Dynamic Load Capacity (Lb.) 22,700 lb
  • Static Load Capacity (Lb.) 35,500 lb
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Dia. (In.) 2.625 in
Cone Width 1 in
Max. Shaft Fillet Radius (In.) 0.14 in
Bore Diameter 2 5/8 in
Inside Diameter 2.625 in
Outside Diameter 4.055 in
Shaft Fillet Radius 0.137 in

Description

Tapered Roller Bearing Cone, Bearing Industry Number 29590, Bore Diameter 2 5/8 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX39, Compatible Cup Manufacturer Part Number 29520, Cone Width 1 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 4.055 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Dynamic Load Capacity 101 kN, Inside Diameter 2.625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.