Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 2788
Mfr # 2788
Zoro # G7618257
original price:
$35.87
12% off
new price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.5 in
- Cone Width 1.01 in
- Max. Shaft Fillet Radius (In.) 0.14 in
- Dynamic Load Capacity (Lb.) 16,400 lb
- Static Load Capacity (Lb.) 20,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 2788
- Zoro # G7618257
- UPC # 4547359524857
- Country of Origin Multiple
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.5 in |
Cone Width | 1.01 in |
Max. Shaft Fillet Radius (In.) | 0.14 in |
Bore Diameter Tolerance | +0.0000 to -0.0010 in |
Inside Diameter | 1.5 in |
Shaft Fillet Radius | 0.137 in |
Bore Diameter | 1 1/2 in |
Outside Diameter | 2.756 in |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 2788, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Cage Material Pressed Steel, Compatible Cup Grainger Part Number 55PX33, Compatible Cup Manufacturer Part Number 2720, Cone Width 1.01 in, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 2.756 in, Ring Material Alloy Steel, Roller Material Alloy Steel, System of Measurement Inch, Bore Diameter Tolerance +0.0000 to -0.0010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Compressor Maintenance Kit (47518595001)
- EXAIR Air Knife Kit, 1/4 In NPT, 6 In L, Al (110206)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- RIDGID Oil Thread Cut Gal Ridge (70835)
- NTN Taper Roller Bearing Cup, 1 35/64in Bore (LM11910)
- NTN Taper Roller Bearing Cup, 2 19/32in Bore (2720)
- NTN Tapered Roller Bearing Cone, 25580 (25580)
- NTN Tapered Roller Bearing Cone, 748S (748S)
- NTN Tapered Roller Bearing Assy., 4T-32011X (32011X)
- NTN NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W (JM207049)
- TIMKEN TIM-M86610, Tapered Roller Bearing 4 Od, Trb Single Cup Cntrl Stand 4 Od, M86610 (M86610)
- Ntn Tapered Roller Bearings