Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 2-1/8
Mfr # 539A
Zoro # G208637722
product price: $85.65
/ea
Free Shipping & Returns
$85.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1.455 in
- Cage Material Chrome Steel
- Compatible Cup Manufacturer Part Number 532A, 532X
- Minimum Temperature -40 Degrees F
- Outside Diameter 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 539A
- Zoro # G208637722
- Country of Origin United States
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1.455 in |
Outside Diameter | 3.5 in |
Bore Diameter | 2 1/8 in |
Inside Diameter | 3.268 in |
Shaft Fillet Radius | 0.22 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Compatible Cup Manufacturer Part Number | 532A, 532X |
Minimum Temperature | -40 Degrees F |
Roller Material | Carbon Steel |
Dynamic Load Capacity | 34,500 lbf |
System of Measurement | Inch |
Static Load Capacity | 45,000 lbf |
Bearing Industry Number | 539A |
Ring Material | Carbon Steel |
Maximum Temperature | 250 Degrees F |
Number of Rows | One |
Bore Type | Tapered |
Standards | ABMA/ANSI |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 539A, Bore Diameter 2 1/8 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 532A, 532X, Cone Width 1.455 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.5 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 34,500 lbf, Inside Diameter 3.268 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1C-125-Z One-Piece Clamping Collar (1C-125-Z)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 DD-SS)
- PARKER Filter Element, For 4HEP3, Pk4 (4/050-05-BX)
- PEER Insert Bearing With Set Screw Locking (UC206-20)
- NTN NTN LM102911, Tapered Roller Bearing Cup Single Cup 2891 In Od X 06937 In W Case Carburized Steel (LM102911)
- NTN NTN 56662, Tapered Roller Bearing Cup Single Cup 6625 In Od X 10625 In WCase Carburized Steel (56662)
- NTN NTN JM207049, Tapered Roller Bearing Cone 55 Mm Id X 29 Mm W (JM207049)
- NTN NTN 42381, Tapered Roller Bearing Cone 38125 In Id X 11406 In W (42381)
- NTN NTN 30307, Cone Cup 35 Mm Id X 80 Mm Od X 2275 Mm W Single Row Case Carburized Steel (30307)
- NTN Tapered Roller Bearing Cones (M12649)
- TIMKEN TRB Single Assembly Fuel Eff. <4OD, NP500972-907A1 (NP500972-907A1)
- Ntn Roller Bearings