Shop All Tapered Roller Bearings
Ntn
Tapered Roller Bearing Cone, 2-15/32
Mfr # 4T-28995
Zoro # G608637438
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cone Width 1 in
- Cage Material Chrome Steel
- Static Load Capacity 30,000 lbf
- Outside Diameter 3.82 in
- Compatible Cup Manufacturer Part Number 28920, 28921
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ntn
- MFR # 4T-28995
- Zoro # G608637438
- Country of Origin Japan
- Category Tapered Roller Bearings
Dimensions
Cone Width | 1 in |
Outside Diameter | 3.82 in |
Bore Diameter | 2 15/32 in |
Inside Diameter | 3.308 in |
Shaft Fillet Radius | 0.14 in |
Details
Item | Tapered Roller Bearing Cone |
Cage Material | Chrome Steel |
Static Load Capacity | 30,000 lbf |
Compatible Cup Manufacturer Part Number | 28920, 28921 |
Bore Type | Tapered |
Maximum Temperature | 250 Degrees F |
Standards | ABMA/ANSI |
Roller Material | Carbon Steel |
Number of Rows | One |
Ring Material | Carbon Steel |
Dynamic Load Capacity | 20,300 lbf |
Bearing Industry Number | 28995 |
Minimum Temperature | -40 Degrees F |
System of Measurement | Inch |
Description
Tapered Roller Bearing Cone, Bearing Industry Number 28995, Bore Diameter 2 15/32 in, Bore Type Tapered, Cage Material Chrome Steel, Compatible Cup Manufacturer Part Number 28920, 28921, Cone Width 1 in, Lubricant Material Not Applicable, Maximum Temperature 250 Degrees F, Minimum Temperature -40 Degrees F, Number of Rows One, Outside Diameter 3.82 in, Ring Material Carbon Steel, Roller Material Carbon Steel, System of Measurement Inch, Dynamic Load Capacity 20,300 lbf, Inside Diameter 3.308 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Industrial Male Plug ST, 1/2", NPTF, 3/8" (D4M3)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171575, Return Line, 10 micron (ZX-P171575)
- TOMPKINS Hydraulic Fitting-Steel12FJ CAP (0304-C-12)
- SMC Vacuum Pad, Bellows, 10mm (ZP10BS)
- NTN Tapered Roller Bearing Cones (9278)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- NTN Taper Roller Bearing Cup, 2 19/32in Bore (2720)
- NTN Tapered Roller Bearing Assy., 4T-30304 (30304)
- NTN NTN LM12711, Tapered Roller Bearing Cup Single Cup 181 In Od X 0475 In W Case Carburized Steel (LM12711)
- NTN NTN 2780, Tapered Roller Bearing Cone 14365 In Id X 101 In W (2780)
- TIMKEN TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284 (45284)
- Ntn Roller Bearings